Motion
2T112X14

LIFT-ALL
2T112X14

2" X 14 FT TRI/CHO 12GAWIRE MESH SLING
MI ITEM #09040163
MFR #2T112X14
List Price$1,854.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
2T112X14

2" X 14 FT TRI/CHO 12GAWIRE MESH SLING
MI ITEM #09040163
MFR #2T112X14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,854.41/each for your price

Overview

Mfr description
2T112X14 2" X 14 FT TRI/CHO 12GAWIRE

Specifications

  • Material
    STEEL
  • Basket Capacity 90
    3200 lbs
  • Choker Capacity
    1600 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886718848
  • UPC_NO
    697886718848
  • Nominal Break Strength
    1600 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Length
    14 ft
  • Vertical Capacity 90
    1600 lbs
  • Warranty
    Warranty
  • Weight
    19.3 lbs
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text