Motion
2T112X9

LIFT-ALL
2T112X9

2" X 9 FT TRI/CHO 12GAWIRE MESH SLING
MI ITEM #09040182
MFR #2T112X9
List Price$1,316.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
2T112X9

2" X 9 FT TRI/CHO 12GAWIRE MESH SLING
MI ITEM #09040182
MFR #2T112X9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,316.88/each for your price

Overview

Mfr description
2T112X9 2" X 9 FT TRI/CHO 12GAWIRE MESH

Specifications

  • Material
    STEEL
  • Basket Capacity 90
    3200 lbs
  • Choker Capacity
    1600 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886719036
  • UPC_NO
    697886719036
  • Nominal Break Strength
    1600 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Length
    9 ft
  • Vertical Capacity 90
    1600 lbs
  • Warranty
    Warranty
  • Weight
    12.8 lbs
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text