Motion
316100TS

LIFT-ALL
316100TS

3/16" X 100 EA BAG THIMBLE STANDARD - IMPORT GALVANIZED HARDWARE
MI ITEM #09040265
MFR #316100TS
Your Price$42.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
316100TS

3/16" X 100 EA BAG THIMBLE STANDARD - IMPORT GALVANIZED HARDWARE
MI ITEM #09040265
MFR #316100TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.75/each(List $49.17)

Overview

Mfr description
316100TS 3/16" X 100 EA BAG THIMBLE
  • Light-weight thimbles for lighter duty applications.
  • Galvanized to inhibit rust.
  • Protects from rough crane hooks.
  • Helps avoid crushing of eye and thimble.

Specifications

  • Material
    STEEL
  • Color
    SILVER
  • Warranty
    Warranty
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886719968
  • UPC_NO
    697886719968
  • Weight
    3.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text