Motion
342LBX25

LIFT-ALL
342LBX25

3/4" X 25 FT 6X19 IWRC 2-LEG O/H PERMALOC DOMESTIC
MI ITEM #09040279
MFR #342LBX25
List Price$1,957.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
342LBX25

3/4" X 25 FT 6X19 IWRC 2-LEG O/H PERMALOC DOMESTIC
MI ITEM #09040279
MFR #342LBX25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,957.24/each for your price

Overview

Mfr description
342LBX25 3/4" X 25 FT 6X19 IWRC 2-LEG
  • 6X19 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
  • Least expensive per capacity of all steel slings

Specifications

  • Material
    STEEL
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • Sling Length
    25 ft
  • Warranty
    Warranty
  • Working Load Limit
    22400 lb
  • Color
    Self
  • Country of Origin
    US
  • Weight
    90.5
  • UPC_NO
    697886720315

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text