Motion
34FIEEX8

LIFT-ALL
34FIEEX8

3/4" X 8 FT E/E 6X19 FC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #09041073
MFR #34FIEEX8
Price$130.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
34FIEEX8

3/4" X 8 FT E/E 6X19 FC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #09041073
MFR #34FIEEX8

Mfr description
34FIEEX8 3/4" X 8 FT E/E 6X19 FC
  • 6X19 FC quality imported wire rope.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.32/each

Specifications

Dimensions

  • Diameter
    3/4 in
  • Sling Length
    8 ft
  • Weight
    13.72 lbs

Details

  • Basket Capacity 90
    17600 lbs
  • Choker Capacity
    6600 lbs
  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886728489
  • Material
    STEEL
  • Nominal Break Strength
    8800 lbs
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    17600 lbs
  • UPC_NO
    697886728489
  • Vertical Capacity 90
    8800 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)