Motion
34IEEX25

LIFT-ALL
34IEEX25

3/4" X 25 FT E/E 6X19 IWRC PERMALOC IMP WIRE ROPE SLING
Mi Item #09041149
MFR #34IEEX25
Price$250.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
34IEEX25

3/4" X 25 FT E/E 6X19 IWRC PERMALOC IMP WIRE ROPE SLING
Mi Item #09041149
MFR #34IEEX25

Mfr description
34IEEX25 3/4" X 25 FT E/E 6X19 IWRC
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.13/each

Specifications

Dimensions

  • Diameter
    3/4 in
  • Sling Length
    25 ft
  • Weight
    29.6 lbs

Details

  • Basket Capacity 90
    22000 lbs
  • Choker Capacity
    8200 lbs
  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886729295
  • Material
    STEEL
  • Nominal Break Strength
    11200 lbs
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    22400 lbs
  • UPC_NO
    697886729295
  • Vertical Capacity 90
    11200 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)