Motion
34LKCE

LIFT-ALL
34LKCE

3/4" LATCH KIT 4X455330 FOR CE CLEVLOK HOOK
Mi Item #09041152
MFR #34LKCE
Price$74.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
34LKCE

3/4" LATCH KIT 4X455330 FOR CE CLEVLOK HOOK
Mi Item #09041152
MFR #34LKCE

Mfr description
34LKCE 3/4" LATCH KIT 4X455330 FOR CE
  • For use on alloy chain slings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.49/each

Specifications

Dimensions

  • Weight
    0.35 lb

Details

  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886729325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)