Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
34PIX20

Cm Lever Chain Hoist - Lever Chain Hoist Type, 3/4 ton, 1500 lbs Capacity, 20 ft Lift
Mi Item #09041155
MFR #34PIX20

Mfr description
34PIX20 20' 3/4 TON SERIES 653 LEVER
  • Impact-resistance steel frame gear cover stands up to rigorous use.
  • Single-handed free chaining feature for quick take-up and positioning.
  • 360° rotating handle.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Handle Length
    11.0000 in
  • Hook Opening Size
    1-1/8 in
  • Pull To Lift Full Load
    33 lbs
  • Sling Length
    20 ft
  • Standard Lift
    20 ft

Details

  • Capacity
    1500 lbs, 3/4 ton
  • Color
    ORANGE/BLACK
  • Lever Hoist Type
    Lever Chain Hoist
  • Material
    STEEL
  • Order Lead Time
    58 days
  • Package Type
    Box
  • Series
    653
  • Trademark
    CM®
  • Type
    Lever Chain Hoist
  • UPC_NO
    697886729387
  • Warranty
    Warranty
  • Weight Capacity
    1500 lbs, 3/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)