Motion
34PX20

LIFT-ALL
34PX20

20' 3/4 TON CM PULLER LEVER CHAIN HOIST CM DOMESTIC
MI ITEM #09041158
MFR #34PX20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
34PX20

20' 3/4 TON CM PULLER LEVER CHAIN HOIST CM DOMESTIC
MI ITEM #09041158
MFR #34PX20

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34PX20 20' 3/4 TON CM PULLER LEVER
  • Tough aluminum alloy construction.
  • Weatherized Weston-style brake.
  • One-hand operation and control.
  • Made in USA.

Specifications

  • Type
    CM® Lever Puller
  • Material
    STEEL
  • Order Lead Time
    61 days
  • Package Type
    Box
  • Sling Length
    20 ft
  • Trademark
    CM®
  • Warranty
    Warranty
  • Capacity
    10 ton
  • Color
    ORANGE/STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text