Motion
34SCHI

LIFT-ALL
34SCHI

3/4" SLIDING CHOKER HOOK IMPORT HARDWARE
Mi Item #09041632
MFR #34SCHI
Price$187.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
34SCHI

3/4" SLIDING CHOKER HOOK IMPORT HARDWARE
Mi Item #09041632
MFR #34SCHI

Mfr description
34SCHI 3/4" SLIDING CHOKER HOOK IMPORT
  • IMPORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.54/each

Specifications

Dimensions

  • Weight
    4.5 lbs

Details

  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886734152
  • Material
    STEEL
  • UPC_NO
    697886734152
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)