Motion
34TASBM10X19

LIFT-ALL
34TASBM10X19

Alloy Steel Chain Sling - 3 Legs, Alloy Steel, 19 ft, 5.79 m OAL, Grade 100
Mi Item #09042018
MFR #34TASBM10X19
Price$10,870.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
34TASBM10X19

Alloy Steel Chain Sling - 3 Legs, Alloy Steel, 19 ft, 5.79 m OAL, Grade 100
Mi Item #09042018
MFR #34TASBM10X19

Mfr description
34TASBM10X19 3/4" TASB X 19 FT
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,870.20/each

Specifications

Dimensions

  • Diameter
    3/4 in
  • Overall Length
    19 ft, 5.79 m
  • Ring Inside Length
    2.4000 in;60.96 mm
  • Ring Inside Width
    1.0500 in;26.67 mm
  • Ring Thickness
    0.6870 in;17.44 mm
  • Sling Length
    19 ft
  • Weight
    447.5 lb

Details

  • Capacity
    35300 lbs
  • Chain Grade
    Grade 100
  • Color
    SELF
  • Hardware Type
    Adjustable Loop, Master Link, Mechanical Coupler, Sling Hook
  • Material
    Alloy Steel
  • Number Of Legs
    3
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Ring Material
    Alloy Steel
  • Sling Type
    Triple Leg Adjustable
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)