Motion
38200619I

LIFT-ALL
38200619I

3/8" X 200' 6X19 IWRC IMPORT WIRE ROPE CABLE
Mi Item #09042246
MFR #38200619I
Price$3.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38200619I

3/8" X 200' 6X19 IWRC IMPORT WIRE ROPE CABLE
Mi Item #09042246
MFR #38200619I

Mfr description
38200619I 3/8" X 200' 6X19 IWRC IMPORT
  • 6X19 IWRC EIPS Wire Rope
  • Import
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.54/ft

Specifications

Dimensions

  • Diameter
    3/8 in
  • Weight
    0.26 lbs

Details

  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886614980
  • Material
    STEEL
  • UPC_NO
    697886614980
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)