Motion
38200719S

LIFT-ALL
38200719S

3/8" X 200' 7X19 SS304 SSAC IMPORT WIRE ROPE CABLE
MI ITEM #09042249
MFR #38200719S
List Price$5.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38200719S

3/8" X 200' 7X19 SS304 SSAC IMPORT WIRE ROPE CABLE
MI ITEM #09042249
MFR #38200719S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.99/ft for your price

Overview

Mfr description
38200719S 3/8" X 200' 7X19 SS304 SSAC
  • Wire cables made from stainless steel wires to prevent rust
  • 7X19 construction for better flexibility
  • Sold per reel for your convenience
  • Consistant break strength

Specifications

  • Country of Origin
    CN
  • Trademark
    LIFT-ALL®
  • Warranty
    Warranty
  • Working Load Limit
    12000 lb
  • Package Type
    Box
  • Order Lead Time
    10 days
  • Material
    STEEL
  • Diameter
    3/8 in
  • Color
    SILVER
  • Type
    STAINLESS STEEL AIRCRAFT CABLE PRE-CUT REEL
  • Sling Length
    200 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text