Specifications
Dimensions
- Weight0.11 lbs
Details
- ColorSILVER
- Country of OriginCN
- Manufacturer Upc Number697886741044
- MaterialSTEEL
- UPC_NO697886741044
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)