Motion
38619I

LIFT-ALL
38619I

3/8" 6X19 IWRC IMPORT WIRE ROPE CABLE
Mi Item #09042322
MFR #38619I
Price$5.02/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38619I

3/8" 6X19 IWRC IMPORT WIRE ROPE CABLE
Mi Item #09042322
MFR #38619I

Mfr description
38619I 3/8" 6X19 IWRC IMPORT WIRE ROPE
  • Import Rope
  • 6X19 IWRC EIPS Construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.02/ft

Specifications

Dimensions

  • Diameter
    3/8 in
  • Weight
    0.26 lbs

Details

  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886612733
  • Material
    STEEL
  • UPC_NO
    697886612733
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)