Motion
38637ETX13

LIFT-ALL
38637ETX13

3/8" X 13 FT E/T 6X37 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
MI ITEM #09042382
MFR #38637ETX13
Price$134.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38637ETX13

3/8" X 13 FT E/T 6X37 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
MI ITEM #09042382
MFR #38637ETX13

Mfr description
38637ETX13 3/8" X 13 FT E/T 6X37 IWRC
  • 6X37 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.15/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Sling Length
    13 ft
  • Weight
    3.848 lb
  • Working Load Limit
    2800 lb

Details

  • Basket Capacity
    5800 lb
  • Choker Capacity
    2200 lb
  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • UPC_NO
    697886741662
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)