Motion
38719IEEX3

LIFT-ALL
38719IEEX3

3/8" X 3' E/E 7X19 GAC PERMALOC IMPORT WIRE ROPE SLING RATED 1.35T-V 1.0T-C 2.7T-B
Mi Item #09042462
MFR #38719IEEX3
Price$31.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38719IEEX3

3/8" X 3' E/E 7X19 GAC PERMALOC IMPORT WIRE ROPE SLING RATED 1.35T-V 1.0T-C 2.7T-B
Mi Item #09042462
MFR #38719IEEX3

Mfr description
38719IEEX3 3/8" X 3' E/E 7X19 GAC
  • Flemish eye splice for secure termination.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.09/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Sling Length
    3 ft
  • Weight
    1.2 lbs

Details

  • Basket Capacity 90
    5400 lbs
  • Choker Capacity
    2000 lbs
  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886742447
  • Material
    STEEL
  • Nominal Break Strength
    2600 lbs
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    5200 lbs
  • UPC_NO
    697886742447
  • Vertical Capacity 90
    2600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)