Motion
38719ITTX18IN

LIFT-ALL
38719ITTX18IN

3/8" X 1 FT 6 IN T/T 7X19 GAC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #09042477
MFR #38719ITTX18IN
Price$41.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38719ITTX18IN

3/8" X 1 FT 6 IN T/T 7X19 GAC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #09042477
MFR #38719ITTX18IN

Mfr description
38719ITTX18IN 3/8" X 1 FT 6 IN T/T
  • Flemish eye splice for secure termination.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.19/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Sling Length
    1.5 ft
  • Weight
    0.6561 lbs

Details

  • Basket Capacity 90
    5400 lbs
  • Choker Capacity
    2000 lbs
  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886742591
  • Material
    STEEL
  • Nominal Break Strength
    2600 lbs
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    5200 lbs
  • UPC_NO
    697886742591
  • Vertical Capacity 90
    2600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)