Motion
38719ITTX20

LIFT-ALL
38719ITTX20

3/8" X 20 FT T/T 7X19 GAC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #09042480
MFR #38719ITTX20
List Price$81.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38719ITTX20

3/8" X 20 FT T/T 7X19 GAC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #09042480
MFR #38719ITTX20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.04/each for your price

Overview

Mfr description
38719ITTX20 3/8" X 20 FT T/T 7X19 GAC
  • Flemish eye splice for secure termination.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
  • Quality, imported Galvanized Aircraft Cable (GAC) for good value.

Specifications

  • Material
    STEEL
  • Choker Capacity
    2000 lbs
  • Color
    SELF
  • Diameter
    3/8 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    20 ft
  • Warranty
    Warranty
  • Basket Capacity 90
    5400 lbs
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886742621
  • UPC_NO
    697886742621
  • Nominal Break Strength
    2600 lbs
  • Ultimate Break Strength Or Proof Tst
    5200 lbs
  • Vertical Capacity 90
    2600 lbs
  • Weight
    5.1516 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text