Motion
38COM10X17

LIFT-ALL
38COM10X17

Alloy Steel Chain Sling - Alloy Steel, 17 ft, 5.18 m OAL, Grade 100
Mi Item #09042520
MFR #38COM10X17
Price$799.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38COM10X17

Alloy Steel Chain Sling - Alloy Steel, 17 ft, 5.18 m OAL, Grade 100
Mi Item #09042520
MFR #38COM10X17

Mfr description
38COM10X17 3/8" CO X 17 FT MECHANICAL
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$799.06/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Overall Length
    17 ft, 5.18 m
  • Ring Inside Length
    1.2500 in;31.75 mm
  • Ring Inside Width
    0.5600 in;14.22 mm
  • Ring Thickness
    0.3420 in;8.68 mm
  • Sling Length
    17 ft
  • Weight
    29.6 lb

Details

  • Capacity
    8800 lbs
  • Chain Grade
    Grade 100
  • Color
    SELF
  • Hardware Type
    Master Link, Mechanical Coupler
  • Material
    Alloy Steel
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Ring Material
    Alloy Steel
  • Sling Type
    Choker Oblong
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)