Motion
38DAAM10X18

LIFT-ALL
38DAAM10X18

Alloy Steel Chain Sling - 11200 lbs, 5080.23 kg Wt Cap, 2 Legs, Alloy Steel, 18 ft, 5.49 m OAL, Grade 100
MI ITEM #09042570
MFR #38DAAM10X18
Price$1,879.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38DAAM10X18

Alloy Steel Chain Sling - 11200 lbs, 5080.23 kg Wt Cap, 2 Legs, Alloy Steel, 18 ft, 5.49 m OAL, Grade 100
MI ITEM #09042570
MFR #38DAAM10X18

Mfr description
38DAAM10X18 3/8" DAA X 18 FT MECHANICAL
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,879.81/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Overall Length
    18 ft, 5.49 m
  • Ring Inside Length
    1.2500 in;31.75 mm
  • Ring Inside Width
    0.5600 in;14.22 mm
  • Ring Thickness
    0.3420 in;8.68 mm
  • Sling Length
    18 ft
  • Weight
    64.7 lb

Details

  • Capacity
    8800 lbs
  • Chain Grade
    Grade 100
  • Color
    SELF
  • Hardware Type
    Adjustable Loop, Master Link, Mechanical Coupler, Style A
  • Material
    Alloy Steel
  • Number Of Legs
    2
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Ring Material
    Alloy Steel
  • Sling Type
    Double Leg Adjustable
  • Sling Weight Capacity
    11200 lbs, 5080.23 kg
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)