Motion
38DCGH

LIFT-ALL
38DCGH

3/8" G80 / G100 CLEVLOK CRADLE GRAB HOOK
MI ITEM #09042802
MFR #38DCGH
List Price$102.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38DCGH

3/8" G80 / G100 CLEVLOK CRADLE GRAB HOOK
MI ITEM #09042802
MFR #38DCGH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.23/each for your price

Overview

Mfr description
38DCGH 3/8" G80 / G100 CLEVLOK CRADLE
  • GRADE 100

Specifications

  • Country of Origin
    US
  • Color
    SELF
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886745929
  • Weight
    1.3 lb
  • Working Load Limit
    8800 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text