Motion
38EZEEX11

LIFT-ALL
38EZEEX11

3/8" X 11 FT E/E EZ FLEX PERMALOC IMP WIRE ROPE SLING
MI ITEM #09043122
MFR #38EZEEX11
Price$103.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38EZEEX11

3/8" X 11 FT E/E EZ FLEX PERMALOC IMP WIRE ROPE SLING
MI ITEM #09043122
MFR #38EZEEX11

Mfr description
38EZEEX11 3/8" X 11 FT E/E EZ FLEX
  • Resists damage from kinking
  • Superior flexibility
  • Resists damage from kinking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.32/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Sling Length
    11 ft
  • Weight
    2.8 lb
  • Working Load Limit
    2200 lb

Details

  • Basket Capacity
    4400 lb
  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Type
    E-Z FLEX SLING
  • UPC_NO
    697886749170
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)