Motion
38EZEEX68LAY

LIFT-ALL
38EZEEX68LAY

3/8" X 6 FT E/E EZ FLEX IWRC PERMALOC IMP WIRE ROPE SLING MADE WITH 8-LAY EYES
MI ITEM #09043129
MFR #38EZEEX68LAY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38EZEEX68LAY

3/8" X 6 FT E/E EZ FLEX IWRC PERMALOC IMP WIRE ROPE SLING MADE WITH 8-LAY EYES
MI ITEM #09043129
MFR #38EZEEX68LAY

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38EZEEX68LAY 3/8" X 6 FT E/E EZ FLEX
  • Resists damage from kinking
  • Superior flexibility
  • Resists damage from kinking
  • Galvanized coating for corrosion resistance and longer life

Specifications

  • Material
    STEEL
  • Working Load Limit
    2200 lb
  • Color
    SELF
  • Diameter
    3/8 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    6 ft
  • Type
    E-Z FLEX SLING
  • Warranty
    Warranty
  • Basket Capacity
    4400 lb
  • Country of Origin
    US
  • Package Height
    10 in
  • Package Width
    20 in
  • Weight
    1.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought