Overview
Mfr description
38G10ELLH 3/8" G100 EYE LATCHLOK HOOK
- For use on alloy chain slings
Specifications
- Country of OriginUS
- ColorSELF
- MaterialSTEEL
- TypeALLOY FITTINGS - DOMESTIC
- UPC_NO697886749583
- Weight4.86 lb
- Working Load Limit8800 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data