Overview
Mfr description
38G10SLLH 3/8" G100 SWIVEL LATCHLOK
- For use on alloy chain slings
Specifications
- Country of OriginUS
- ColorSELF
- MaterialSTEEL
- TypeALLOY FITTINGS - DOMESTIC
- UPC_NO697886749606
- Weight5.5 lb
- Working Load Limit8800 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data