Motion
38G4CGH

LIFT-ALL
38G4CGH

3/8" G43 CLEVIS GRAB HOOK
MI ITEM #09043166
MFR #38G4CGH
List Price$87.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38G4CGH

3/8" G43 CLEVIS GRAB HOOK
MI ITEM #09043166
MFR #38G4CGH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.97/each for your price

Overview

Mfr description
38G4CGH 3/8" G43 CLEVIS GRAB HOOK
  • G43 Clevis Grab Hook

Specifications

  • Color
    SELF
  • Country of Origin
    US
  • UPC_NO
    697886749620
  • Material
    STEEL
  • Warranty
    Warranty
  • Weight
    0.96 lbs
  • Type
    RIGGING HARDWARE
  • Minimum Order Quantity
    1
  • Order Lead Time
    10
  • Package Type
    Box
  • Trademark
    CM®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text