Motion
38I4LBX2

LIFT-ALL
38I4LBX2

3/8" X 2 FT 6X19 IWRC 4-LEG O/H PERMALOC IMPORT
MI ITEM #09043225
MFR #38I4LBX2
List Price$471.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38I4LBX2

3/8" X 2 FT 6X19 IWRC 4-LEG O/H PERMALOC IMPORT
MI ITEM #09043225
MFR #38I4LBX2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$471.62/each for your price

Overview

Mfr description
38I4LBX2 3/8" X 2 FT 6X19 IWRC 4-LEG
  • 6X19 IWRC for good abrasion resistance.
  • Mechanically swaged flemish eyes.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Least expensive per capacity of all steel slings.

Specifications

  • Capacity
    5600 lb
  • Sling Length
    2 ft
  • Material
    STEEL
  • Color
    SELF
  • Diameter
    3/8 in
  • Weight
    14 lb
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text