Motion
38IEEX18IN

LIFT-ALL
38IEEX18IN

3/8" X 1'6" E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #09043245
MFR #38IEEX18IN
Price$23.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38IEEX18IN

3/8" X 1'6" E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #09043245
MFR #38IEEX18IN

Mfr description
38IEEX18IN 3/8" X 1'6" E/E 6X19 IWRC
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.69/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Sling Length
    1.5 ft
  • Weight
    1.13 lbs

Details

  • Basket Capacity 90
    5800 lbs
  • Choker Capacity
    2200 lbs
  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886750428
  • Material
    STEEL
  • Nominal Break Strength
    2800 lbs
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    5600 lbs
  • UPC_NO
    697886750428
  • Vertical Capacity 90
    2800 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)