Motion
38QASBW10X16

LIFT-ALL
38QASBW10X16

3/8" QASB X 16 FT WELDED QUAD ADJ SLING HOOK STYLE B G100 CHAIN SLING
Mi Item #09043363
MFR #38QASBW10X16
Price$3,135.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38QASBW10X16

3/8" QASB X 16 FT WELDED QUAD ADJ SLING HOOK STYLE B G100 CHAIN SLING
Mi Item #09043363
MFR #38QASBW10X16

Mfr description
38QASBW10X16 3/8" QASB X 16 FT WELDED
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,135.76/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Sling Length
    16 ft
  • Weight
    116.2 lb

Details

  • Color
    SELF
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)