Motion
38QOGW10X5

LIFT-ALL
38QOGW10X5

3/8" QOG X 5 FT WELDED QUAD OBLONG W/ GRAB HOOK G100 CHAIN SLING
Mi Item #09043471
MFR #38QOGW10X5
Price$1,322.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38QOGW10X5

3/8" QOG X 5 FT WELDED QUAD OBLONG W/ GRAB HOOK G100 CHAIN SLING
Mi Item #09043471
MFR #38QOGW10X5

Mfr description
38QOGW10X5 3/8" QOG X 5 FT WELDED
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,322.60/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Sling Length
    5 ft
  • Weight
    34.7 lb

Details

  • Color
    SELF
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)