Motion
38QOSW10X6

LIFT-ALL
38QOSW10X6

Alloy Steel Chain Sling - 8800 lbs Wt Cap, 4 Legs, STEEL, Grade 100
MI ITEM #09043520
MFR #38QOSW10X6
Your Price$1,589.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38QOSW10X6

Alloy Steel Chain Sling - 8800 lbs Wt Cap, 4 Legs, STEEL, Grade 100
MI ITEM #09043520
MFR #38QOSW10X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,589.01/each(List $1,906.81)

Overview

Mfr description
38QOSW10X6 3/8" QOS X 6 FT WELDED
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
  • Can be repaired, proof-tested and re-certified

Specifications

  • Sling Type
    Oblong
  • Number Of Legs
    4
  • Material
    STEEL
  • Chain Grade
    Grade 100
  • Hardware Type
    Sling Hook
  • Sling Weight Capacity
    8800 lbs
  • Ring Thickness
    0.3420 in
  • Color
    SELF
  • Capacity
    8800 lbs
  • Diameter
    3/8 in
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Sling Length
    6 ft
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
  • Weight
    43.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text