Overview
Mfr description
38SCHI 3/8"-1/2" SLIDING CHOKER HOOK
- IMPORT
Specifications
- MaterialSTEEL
- ColorSELF
- WarrantyWarranty
- Country of OriginCN
- Manufacturer Upc Number697886755669
- UPC_NO697886755669
- Weight1.31 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data