Motion
38SGGM10X14

LIFT-ALL
38SGGM10X14

Alloy Steel Chain Sling - 8800 lbs Wt Cap, 1 Legs, STEEL, Grade 100
MI ITEM #09043817
MFR #38SGGM10X14
Price$540.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38SGGM10X14

Alloy Steel Chain Sling - 8800 lbs Wt Cap, 1 Legs, STEEL, Grade 100
MI ITEM #09043817
MFR #38SGGM10X14

Mfr description
38SGGM10X14 3/8" SGG X 14 FT MECHANICAL
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$540.90/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Ring Thickness
    0.3420 in
  • Sling Length
    14 ft
  • Weight
    22.9 lb

Details

  • Capacity
    8800 lbs
  • Chain Grade
    Grade 100
  • Color
    SELF
  • Hardware Type
    Sling Hook
  • Material
    STEEL
  • Number Of Legs
    1
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Sling Type
    Adjustable
  • Sling Vertical Weight Capacity
    8800 lbs
  • Sling Weight Capacity
    8800 lbs
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)