Motion
38WEIX35

LIFT-ALL
38WEIX35

Tie-down Strap - Steel
MI ITEM #09044405
MFR #38WEIX35
Price$147.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38WEIX35

Tie-down Strap - Steel
MI ITEM #09044405
MFR #38WEIX35

Mfr description
38WEIX35 3/8" X 35' EXTENSION CABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.41/each

Specifications

Dimensions

  • Overall Length
    35.0000 ft, 10.67 m
  • Sling Length
    35 ft
  • Weight
    57.445 lbs

Details

  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886617394
  • Material
    Steel
  • Nominal Break Strength
    n/a lbs
  • Product Class
    Web Sling
  • Strap Material
    Polyester
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886617394
  • Warranty
    Warranty
  • Web Sling Type
    Web Sling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)