Motion
38WEX35

LIFT-ALL
38WEX35

Tie-down Strap - Steel
Mi Item #09044407
MFR #38WEX35
Price$313.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38WEX35

Tie-down Strap - Steel
Mi Item #09044407
MFR #38WEX35

Mfr description
38WEX35 3/8" X 35' EXTENSION CABLE 6X19
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.18/each

Specifications

Dimensions

  • Overall Length
    35.0000 ft, 10.67 m
  • Sling Length
    35 ft
  • Weight
    12.814 lbs

Details

  • Color
    SELF
  • Country of Origin
    US
  • Load Capacity
    4800 lbs, 2177.24 kg
  • Manufacturer Upc Number
    697886617356
  • Material
    Steel
  • Nominal Break Strength
    n/a lbs
  • Number Of Legs
    1
  • Product Class
    Winch Line Extension
  • Strap Material
    Steel
  • Type of Hook
    Eye Hook
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886617356
  • Warranty
    Warranty
  • Web Sling Type
    Winch Line Extension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)