Motion
38WISX150

LIFT-ALL
38WISX150

Tie-down Strap - Steel
Mi Item #09044431
MFR #38WISX150
Price$421.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38WISX150

Tie-down Strap - Steel
Mi Item #09044431
MFR #38WISX150

Mfr description
38WISX150 3/8" X 150 FT WINCH LINE 6X19
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.37/each

Specifications

Dimensions

  • Overall Length
    150.0000 ft, 45.72 m
  • Sling Length
    150 ft
  • Weight
    43.04 lbs

Details

  • Color
    SELF
  • Country of Origin
    US
  • Load Capacity
    4800 lbs, 2.4 ton
  • Manufacturer Upc Number
    697886617066
  • Material
    Steel
  • Nominal Break Strength
    n/a lbs
  • Number Of Legs
    1
  • Product Class
    Winch Line
  • Safety Bulletin
    Included
  • Strap Material
    Steel
  • Tensioning Mechanism
    Winch
  • Type of Hook
    Swivel Eye Hook
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886617066
  • Warranty
    Warranty
  • Web Sling Type
    Winch Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)