Motion
38WISX50

LIFT-ALL
38WISX50

3/8" X 50 FT WINCH LINE 6X19 IWRC W/SWIVEL HOOK & LATCH ONE END PERMALOC IMP WIRE ROPE ASSY
Mi Item #09044432
MFR #38WISX50
Price$172.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38WISX50

3/8" X 50 FT WINCH LINE 6X19 IWRC W/SWIVEL HOOK & LATCH ONE END PERMALOC IMP WIRE ROPE ASSY
Mi Item #09044432
MFR #38WISX50

Mfr description
38WISX50 3/8" X 50 FT WINCH LINE 6X19
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.94/each

Specifications

Dimensions

  • Sling Length
    50 ft
  • Weight
    17.04 lbs

Details

  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886617035
  • Material
    STEEL
  • Nominal Break Strength
    n/a lbs
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886617035
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)