Motion
3AEHI
3-TON EYE HOOK WITH LATCH PAINTED IMPORT ALLOY HARDWARE
Mi Item #09044449
MFR #3AEHI
Price$23.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-TON EYE HOOK WITH LATCH PAINTED IMPORT ALLOY HARDWARE
Mi Item #09044449
MFR #3AEHI

Mfr description
3AEHI 3-TON EYE HOOK WITH LATCH PAINTED
  • 3-TON IMPORT ALLOY EYE HOOK
  • IMPORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.09/each

Specifications

Dimensions

  • Weight
    1.92 lbs

Details

  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886618162
  • Material
    STEEL
  • UPC_NO
    697886618162
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)