Motion
3LK
3LK 3-TON ALLOY STAINLESS STEEL LATCH
MI ITEM #09044516
MFR #3LK
Price$30.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3LK 3-TON ALLOY STAINLESS STEEL LATCH
MI ITEM #09044516
MFR #3LK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.04/each

Specifications

Dimensions

  • Weight
    0.06 lbs

Details

  • Color
    SELF
  • Country of Origin
    US
  • ECCN
    EAR99
  • Image Name
    Latch Kit.png
  • Manufacturer Upc Number
    697886762773
  • Material
    Steel
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®
  • Type
    Latch Kit
  • UPC_NO
    697886762773
  • Warranty
    Warranty

Overview

Mfr description
3LK 3-TON ALLOY STAINLESS STEEL LATCH
  • DOMESTIC
  • Stainless steel for rust resistance
  • Wire spring to keep latch closed
  • Fits 3-ton Rigging Hook

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought