Motion
3T110X11

LIFT-ALL
3T110X11

3" X 11 FT TRI/CHO 10GAWIRE MESH SLING
MI ITEM #09044576
MFR #3T110X11
List Price$1,426.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
3T110X11

3" X 11 FT TRI/CHO 10GAWIRE MESH SLING
MI ITEM #09044576
MFR #3T110X11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,426.04/each for your price

Overview

Mfr description
3T110X11 3" X 11 FT TRI/CHO 10GAWIRE

Specifications

  • Material
    STEEL
  • Basket Capacity 90
    7000 lbs
  • Choker Capacity
    3500 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886763398
  • UPC_NO
    697886763398
  • Nominal Break Strength
    3500 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Length
    11 ft
  • Vertical Capacity 90
    3500 lbs
  • Warranty
    Warranty
  • Weight
    23.2 lbs
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text