Motion
3T112X13

LIFT-ALL
3T112X13

3T112X13 3" X 13 FT TRI/CHO 12GAWIRE
Mi Item #09044593
MFR #3T112X13
Price$1,898.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
3T112X13

3T112X13 3" X 13 FT TRI/CHO 12GAWIRE
Mi Item #09044593
MFR #3T112X13

Mfr description
3T112X13 3" X 13 FT TRI/CHO 12GAWIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,898.38/each

Specifications

Dimensions

  • Diameter
    2.2500 in, 57.15 mm
  • Overall Length
    156.0000 in, 3962.40 mm
  • Overall Thickness
    0.5000 in | 12.70 mm
  • Sling Length
    13 ft
  • Sling Vertical Basket Weight Cap
    4800 lbs | 2177.24 kg
  • Weight
    27 lbs
  • Width
    3 in

Details

  • Basket Capacity 90
    4800 lbs
  • Choker Capacity
    2400 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Hardware Type
    Choker, Triangle
  • Manufacturer Upc Number
    697886763565
  • Material
    STEEL
  • Nominal Break Strength
    2400 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Choker Weight Capacity
    2400 lbs | 1088.62 kg
  • Sling Type
    Wire Mesh
  • Sling Vertical Weight Capacity
    2400 lbs | 1088.62 kg
  • UPC_NO
    697886763565
  • Vertical Capacity 90
    2400 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)