Motion
3T112X19

LIFT-ALL
3T112X19

3T112X19 3" X 19 FT TRI/CHO 12GAWIRE
MI ITEM #09044599
MFR #3T112X19
Price$2,593.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
3T112X19

3T112X19 3" X 19 FT TRI/CHO 12GAWIRE
MI ITEM #09044599
MFR #3T112X19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,593.79/each

Specifications

Dimensions

  • Diameter
    2.2500 in, 57.15 mm
  • Overall Length
    228.0000 in, 5791.20 mm
  • Overall Thickness
    0.5000 in | 12.70 mm
  • Sling Length
    19 ft
  • Sling Vertical Basket Weight Cap
    4800 lbs | 2177.24 kg
  • Weight
    38.4 lbs
  • Width
    3 in

Details

  • Basket Capacity 90
    4800 lbs
  • Choker Capacity
    2400 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Hardware Type
    Choker, Triangle
  • Manufacturer Upc Number
    697886763626
  • Material
    STEEL
  • Nominal Break Strength
    2400 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Choker Weight Capacity
    2400 lbs | 1088.62 kg
  • Sling Type
    Wire Mesh
  • Sling Vertical Weight Capacity
    2400 lbs | 1088.62 kg
  • UPC_NO
    697886763626
  • Vertical Capacity 90
    2400 lbs
  • Warranty
    Warranty

Overview

Mfr description
3T112X19 3" X 19 FT TRI/CHO 12GAWIRE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought