Motion
3T212X2

LIFT-ALL
3T212X2

3" X 2 FT TRI/TRI 12GAWIRE MESH SLING
MI ITEM #09044638
MFR #3T212X2
List Price$583.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
3T212X2

3" X 2 FT TRI/TRI 12GAWIRE MESH SLING
MI ITEM #09044638
MFR #3T212X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$583.33/each for your price

Overview

Mfr description
3T212X2 3" X 2 FT TRI/TRI 12GAWIRE MESH

Specifications

  • Material
    STEEL
  • Basket Capacity 90
    4800 lbs
  • Choker Capacity
    2400 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886764012
  • UPC_NO
    697886764012
  • Nominal Break Strength
    2400 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Length
    2 ft
  • Vertical Capacity 90
    2400 lbs
  • Warranty
    Warranty
  • Weight
    6.1 lbs
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text