Motion
412PP
4" X 12" PUKKA PAD
Mi Item #09044653
MFR #412PP
Price$6.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" X 12" PUKKA PAD
Mi Item #09044653
MFR #412PP

Mfr description
412PP 4" X 12" PUKKA PAD
  • Helps to protect synthetic & metal slings as well as the product being lifted for greater safety and to save money
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.12/each

Specifications

Dimensions

  • Sling Length
    1 ft
  • Weight
    0.2 lbs
  • Width
    4 in

Details

  • Color
    BLACK
  • Country of Origin
    US
  • ECCN
    EAR99
  • Image Name
    Pukka.png
  • Manufacturer Upc Number
    697886764234
  • Material
    SYNTHETIC FELT (PUKKA)
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®
  • UPC_NO
    697886764234
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)