Motion
4FQSLLX8

LIFT-ALL
4FQSLLX8

4FQSLL 4" X 8' WEARPAD FLAT LIGHT LEATHER QUICK SLEEVE
MI ITEM #09044671
MFR #4FQSLLX8
Price$394.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
4FQSLLX8

4FQSLL 4" X 8' WEARPAD FLAT LIGHT LEATHER QUICK SLEEVE
MI ITEM #09044671
MFR #4FQSLLX8

Mfr description
4FQSLLX8 4FQSLL 4" X 8' WEARPAD FLAT
  • Helps to protect synthetic & metal slings as well as the product being lifted for greater safety and to save money
  • Hook & loop fastener on one edge makes these pads easy to install & remove, saving time
  • Basic flat style fits most applications for greater versatility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.07/each

Specifications

Dimensions

  • Sling Length
    8 ft
  • Weight
    6.08 lbs
  • Width
    4 in

Details

  • Color
    TAN
  • Country of Origin
    US
  • ECCN
    EAR99
  • Image Name
    none
  • Manufacturer Upc Number
    697886764616
  • Material
    LEATHER
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®
  • UPC_NO
    697886764616
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)