Motion
4T110X21

LIFT-ALL
4T110X21

4" X 21 FT TRI/CHO 10GAWIRE MESH SLING
MI ITEM #09044761
MFR #4T110X21
List Price$2,536.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
4T110X21

4" X 21 FT TRI/CHO 10GAWIRE MESH SLING
MI ITEM #09044761
MFR #4T110X21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,536.54/each for your price

Overview

Mfr description
4T110X21 4" X 21 FT TRI/CHO 10GAWIRE

Specifications

  • Material
    STEEL
  • Basket Capacity 90
    9600 lbs
  • Choker Capacity
    4800 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886765613
  • UPC_NO
    697886765613
  • Nominal Break Strength
    4800 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Length
    21 ft
  • Vertical Capacity 90
    4800 lbs
  • Warranty
    Warranty
  • Weight
    55 lbs
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text