Motion
4T112X19

LIFT-ALL
4T112X19

4" X 19 FT TRI/CHO 12GAWIRE MESH SLING
MI ITEM #09044778
MFR #4T112X19
List Price$2,764.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
4T112X19

4" X 19 FT TRI/CHO 12GAWIRE MESH SLING
MI ITEM #09044778
MFR #4T112X19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,764.83/each for your price

Overview

Mfr description
4T112X19 4" X 19 FT TRI/CHO 12GAWIRE

Specifications

  • Material
    STEEL
  • Basket Capacity 90
    6400 lbs
  • Choker Capacity
    3200 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886765781
  • UPC_NO
    697886765781
  • Nominal Break Strength
    3200 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Length
    19 ft
  • Vertical Capacity 90
    3200 lbs
  • Warranty
    Warranty
  • Weight
    50 lbs
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought