Motion
4T112X25

LIFT-ALL
4T112X25

4" X 25 FT TRI/CHO 12GAWIRE MESH SLING
MI ITEM #09044785
MFR #4T112X25
List Price$3,498.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
4T112X25

4" X 25 FT TRI/CHO 12GAWIRE MESH SLING
MI ITEM #09044785
MFR #4T112X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,498.38/each for your price

Overview

Mfr description
4T112X25 4" X 25 FT TRI/CHO 12GAWIRE

Specifications

  • Material
    STEEL
  • Basket Capacity 90
    6400 lbs
  • Choker Capacity
    3200 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886765859
  • UPC_NO
    697886765859
  • Nominal Break Strength
    3200 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Length
    25 ft
  • Vertical Capacity 90
    3200 lbs
  • Warranty
    Warranty
  • Weight
    65 lbs
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought