Motion
512PP
5" X 12" PUKKA PAD
MI ITEM #09044869
MFR #512PP
Price$7.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" X 12" PUKKA PAD
MI ITEM #09044869
MFR #512PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.36/each

Specifications

Dimensions

  • Sling Length
    1 ft
  • Weight
    0.24 lbs
  • Width
    5 in

Details

  • Color
    BLACK
  • Country of Origin
    US
  • ECCN
    EAR99
  • Image Name
    Pukka.png
  • Manufacturer Upc Number
    697886391126
  • Material
    SYNTHETIC FELT (PUKKA)
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®
  • UPC_NO
    697886391126
  • Warranty
    Warranty

Overview

Mfr description
512PP 5" X 12" PUKKA PAD
  • Helps to protect synthetic & metal slings as well as the product being lifted for greater safety and to save money

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought